112-1/2 ft. Straw/Coconut Double Net Blanket

Part #EECSC2  |  Item #2174324  |  Manufacturer Part #ECSC2

Call for Pricing

Length:

112-1/2 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 1 photo-degradable 1 UV-stabilized net
  • ECSC-2 is made with uniformly distributed 70% agricultural straw, 30% coconut fiber and two polypropylene nets securely sewn together with degradable thread
  • The tightly compressed blankets are wrapped and include a product label, code and installation guide
  • The blankets are palletized for easy transport
  • Made in USA

Specifications

ASTM Specifications: ASTM D-1117, ASTM D-4355, ASTM D-6459, ASTM D-6460, ASTM D-6524, ASTM D-6525, ASTM D-6566, ASTM D-6567, ASTM D-6818, ASTM D-792

Color Finish: Green, White

Color Finish Category: Whites

Length: 112-1/2 ft

Material: Coconut Fiber, Plastic, Straw

Material Type: Polypropylene

Product Type: Net

Size: 8 oz

Thickness: 0.30 in

Waterworks Application: Water

Weight: 57

Width: 8 ft