• Cart

DESCRIPTION

East Coast Erosion Blankets 7-1/2 x 120 ft. 3 Net Turf Straw/Coconut

EECSC3

Length:

120 ft

SPECIFICATIONS

Length
120 ft
Material
Straw
Width
7-1/2 ft

  • QUANTITY

0 item(s) added to Cart Checkout Now