East Coast Erosion Blankets
7-1/2 x 112-1/2 ft. 12 oz. Polypropylene Turf Reinforced Mat
Part #EECP2 | Item #2392624 | Manufacturer Part #ECP2
Length:
112-1/2 ftProduct Details
- Excellent consistency throughout the blanket
- NTPEP participant
- Dot approved
Documents
Specifications
ASTM Specifications: [ASTM D-792, ASTM D-1117, ASTM D-6459, ASTM D-6460, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818]
Color Finish: Black
Color Finish Category: Blacks
Length: 112-1/2 ft
Material: Plastic
Material Type: Polypropylene
Product Type: Mat
Size: 12 oz
Thickness: 0.40 in
Waterworks Application: Water
Weight: 75
Width: 8 ft