8 x 112-1/2 ft. Polypropylene Excelsior Double Net Blanket

Part #EECX2  |  Item #2392610  |  Manufacturer Part #ECX2

Length:

112-1/2 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 photo-degradable polypropylene net
  • The ECX-2 is made with uniformly distributed 100% aspen wood excelsior and two polypropylene nets securely sewn together with degradable thread
  • The tightly compressed blankets are wrapped and include a product label, code and installation guide
  • The blankets are palletized for easy transport
  • Made in USA

Specifications

ASTM Specifications: [ASTM D-792, ASTM D-1117, ASTM D-6459, ASTM D-6460, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818]

Color Finish: [White, Green]

Color Finish Category: Whites

Length: 112-1/2 ft

Material: Wood Fiber

Material Type: Polypropylene

Product Type: Erosion Control Blanket

Thickness: 0.38 in

Waterworks Application: Water

Weight: 64

Width: 8 ft