8 x 112-1/2 ft. Straw Double Net

Part #EECS2  |  Item #2174325  |  Manufacturer Part #ECS2

Length:

112-1/2 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 photo-degradable polypropylene net
  • ECS-2 is made with uniformly distributed 100% agricultural straw and two polypropylene nets securely sewn together with degradable thread
  • The tightly compressed blankets are wrapped and include a product label, code and installation guide
  • The blankets are palletized for easy transport
  • Made in USA

Specifications

ASTM Specifications: [ASTM D-792, ASTM D-1117, ASTM D-4355, ASTM D-6459, ASTM D-6460, ASTM D-6524, ASTM D-6525, ASTM D-6566, ASTM D-6567, ASTM D-6818]

Color Finish: [White, Green]

Color Finish Category: Whites

Length: 112-1/2 ft

Material: [Plastic, Straw]

Material Type: Polypropylene

Product Type: Net

Size: 8.5 oz

Thickness: 0.32 in

Waterworks Application: Water

Weight: 53

Width: 8 ft