8 x 112-1/2 ft. Straw/Coconut Net Blanket

Part #EECC3  |  Item #2350053  |  Manufacturer Part #ECC-3

Call for Pricing

Length:

112-1/2 ft
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 9

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3 UV-stabilized polypropylene net
  • ECC-3 is made with uniformly distributed 100% coconut fiber and three polypropylene nets sewn together with UV stabilized threads
  • The tightly compressed blankets are wrapped and include a product label, code and installation guide
  • The blankets are palletized for easy transport
  • Made in USA

Specifications

ASTM Specifications: ASTM D-1117, ASTM D-4355, ASTM D-6459, ASTM D-6460, ASTM D-6475, ASTM D-6524, ASTM D-6525, ASTM D-6567, ASTM D-6818, ASTM D-792

Color Finish: Black

Color Finish Category: Blacks

Length: 112-1/2 ft

Material: Coconut Fiber

Thickness: 0.34 in

Waterworks Application: Water

Width: 8 ft