Deckmount Soap and Lotion Dispenser in Satin Nickel

You last purchased this on
 
Newport Brass

East Linear Deckmount Soap and Lotion Dispenser in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Deckmount Soap and Lotion Dispenser in Satin Nickel

  • Fast #
  • Part #N125/15S
  • Item #1487918
  • Manufacturer Part #125/15S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Two piece brazed spout design
  • Available in 27 unique Finishes
  • 3-5/8" (9.2 cm) spout reach (c-c)
  • 13 fluid oz. (384 ml) capacity bottle included
  • 2-3/16" (5.6 cm) spout height at outlet
  • Removable spout for above deck refilling
  • Base with integral O-ring deck seal
  • Complements East Linear Series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
8 oz
Collection:
East Linear
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Depth:
4-3/5 in
Height:
2-3/4 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Brass
Spout Height:
2-3/16 in
Spout Reach:
3-5/8 in
Width:
4 in