DESCRIPTION

East Penn 36 in. Width Marine Deep Cycle Battery

EDC27

Volts:

SPECIFICATIONS

Height
30 in
Length
12-3/4 in
Volts
12V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY