4 in. Dryer Duct Metal Clamp (Pack of 2)
4 in. Dryer Duct Metal Clamp (Pack of 2)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Use with 4 in. ducting
- 4 in. tension clamp for dryer venting
- Clamps easily without tools
Specifications
- Brand Model Compatibility:
- Universal
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Metal
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- Product Type:
- Clamp
- UL Listed:
- No
- UPC:
- 091712019114