2 ft. Aluminum Step Stool
Series 150B 2 ft. Aluminum Step Stool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- External Pinch-Proof™ spreaders
- Molded vinyl foot pads riveted to rails
- Molded top provides large standing platform
- Duty rating 300lb
- Approx. shipping weight is 6lb
- Ideal for construction, plant, office and home applications
- Bottom step has durable aluminum braces
Specifications
- ANSI:
- ANSI A14.2 (2007)
- Capacity:
- 300 lb
- Collection:
- Series 150B
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Depth:
- 6 in
- Height:
- 2 ft
- Ladder Type:
- Step
- Length:
- 24 in
- Material:
- Aluminum
- Maximum Capacity:
- 300 lb
- OSHA:
- Yes
- Size:
- 2 ft
- Spread Width:
- 19 in
- Tool Type:
- Step Ladder
- Weight:
- 6 lb
- Width:
- 17 in