3 in. Plastic Relief Valve
3 in. Plastic Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with cast iron or plastic pipes
- Valve is spring-loaded to automatically close
- Constructed of gray plastic
- Threaded for 3" pipe
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Plastic
- Maximum Temperature:
- 180
- Product Type:
- Sewer Relief Valve
- Recommended Valve Application:
- Gas, Liquid
- Temperature Range:
- -20 to 180 °F
- Valve Size:
- 3 in
- Valve Type:
- Relief Valve