6 in. Ceiling Diffuser

You last purchased this on
 
Easy Air Products

Lifebreath® 6 in. Ceiling Diffuser

This product requires certification to purchase.
You last purchased this on
 
Easy Air Products

Lifebreath® 6 in. Ceiling Diffuser

  • Fast #
  • Part #ECF6USA
  • Item #1305111
  • Manufacturer Part #CF6USA
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use on ceiling tile with 6" easy air grille
  • For basement remodeling - HVAC system
  • Requires Certification

Documents


Specifications

Collection:
Lifebreath®
Color Finish Name:
White
Diffuser Size:
6 in
Material:
Plastic
Vent Duct Shape:
Round