6 in. Residential Ceiling & Sidewall Register in White 1-way Plastic
6 in. Residential Ceiling & Sidewall Register in White 1-way Plastic
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use on ceiling tile with 6" Easy Air Grille
- For basement remodeling - HVAC system
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 6 in
- Material:
- Plastic