DESCRIPTION

  • For basement remodeling - HVAC system

Easy Air Products Plastic Stack Heavy Duty Elbow

EWF6

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic
Size
6 in x 6 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday