DESCRIPTION

Easy Flex 1/2 in. MIP x FIP in Yellow

EFGC038YE1011

Length:

SPECIFICATIONS

Color Finish
Yellow
Diameter
1/2 in
End Connection 1
MIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Length
12 in
Material
Stainless Steel, Zinc-plated Steel

Starting at
Call for Pricing
  • QUANTITY