1/2 in. FIP Flexible Gas Pipe Coupling

This product has been replaced by

Jones Stephens Yellow 1/2 in. MIPS Gas Connector with Fitting in Yellow
Jones Stephens 1/2 x 48 in. MIPS Gas Connector with Fitting in Yellow
Manufacturer Part #G71152
You last purchased this on
 
Easy Flex

1/2 in. FIP Flexible Gas Pipe Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jones Stephens Yellow 1/2 in. MIPS Gas Connector with Fitting in Yellow
Jones Stephens 1/2 x 48 in. MIPS Gas Connector with Fitting in Yellow
Manufacturer Part #G71152
Easy Flex

1/2 in. FIP Flexible Gas Pipe Coupling

  • Fast #
  • Part #EFGC012YE101048
  • Item #5108332
  • Manufacturer Part #EFGC-012-YE-1010-48
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Length:
48 in