1/2 in. MIP 48 in. Gas Appliance Connector in Yellow

This product has been replaced by

Jones Stephens Yellow 1/2 in. MIPS Gas Connector with Fitting in Yellow
Jones Stephens 1/2 x 48 in. MIPS Gas Connector with Fitting in Yellow
Manufacturer Part #G72140
You last purchased this on
 
Easy Flex

1/2 in. MIP 48 in. Gas Appliance Connector in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jones Stephens Yellow 1/2 in. MIPS Gas Connector with Fitting in Yellow
Jones Stephens 1/2 x 48 in. MIPS Gas Connector with Fitting in Yellow
Manufacturer Part #G72140
Easy Flex

1/2 in. MIP 48 in. Gas Appliance Connector in Yellow

  • Fast #
  • Part #EEFGC038YE101048
  • Item #7331049
  • Manufacturer Part #EFGC-038-YE-1010-48
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Furnace, Gas
CARB OTC LEED Compliant:
No
Coating:
Polymer
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter - Inside 1:
1/2 in
Diameter - Outside:
5/8 in
End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
No
Length:
48 in
Material:
Stainless Steel
Material Type:
304L
Maximum Temperature:
150
Minimum Temperature:
-40
NSF Certified:
No
UL Listed:
No