1/2 in. Bar

You last purchased this on
 
Easy Flex

1/2 in. Bar

This product requires certification to purchase.
Brand image
You last purchased this on
 
Easy Flex

1/2 in. Bar

  • Fast #
  • Part #ESQ50
  • Item #4698163
  • Manufacturer Part #SQ50
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Depth:
20-7/8 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
50 in
IAPMO Listed -:
No
Product Type:
Bar