12 x 1/2 in. OD 1/2 in. MIP x FIP in Yellow

This product has been replaced by

Jones Stephens Yellow 1/2 in. MIPS Gas Connector with Fitting in Yellow
Jones Stephens 1/2 x 12 in. MIPS Gas Connector with Fitting in Yellow
Manufacturer Part #G72300
You last purchased this on
 
Easy Flex

12 x 1/2 in. OD 1/2 in. MIP x FIP in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jones Stephens Yellow 1/2 in. MIPS Gas Connector with Fitting in Yellow
Jones Stephens 1/2 x 12 in. MIPS Gas Connector with Fitting in Yellow
Manufacturer Part #G72300
Easy Flex

12 x 1/2 in. OD 1/2 in. MIP x FIP in Yellow

  • Fast #
  • Part #EFGC038YE103112
  • Item #4253124
  • Manufacturer Part #EFGC-038-YE-1031-12
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Color Finish Name:
Yellow
Diameter:
1/2 in
End Connection 1:
MIPS
End Connection 2:
FIPS
End Connections:
MIPS x FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
Length:
12 in
Material:
Steel, Stainless Steel