Easy Flex

1/2 x 24 in. MIP x FIP Gas Connector

Part #EFGC012YE101124  |  Manufacturer Part #EFGC-012-YE-1011-24

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 2: FIP

End Connections: MIP x FIP

Fitting Size 2: 1/2 in

IAPMO Listed: No

NSF Certified: No