DESCRIPTION

Easy Flex 24 x 1 in. OD 3/4 in. FIP x MIP in Yellow

EFGC034YE1415

Length:

SPECIFICATIONS

Color Finish
Yellow
Diameter
1 in
End Connection 1
FIP
End Connection 2
MIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
24 in
Material
Stainless Steel, Zinc-plated Steel
Maximum Temperature
150
Size
3/4 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS