24 x 3/4 x 3/4 in. 150F Stainless Steel FIP Flexible Water Connector
24 x 3/4 x 3/4 in. 150F Stainless Steel FIP Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CSA Certified:
- CSA 6.10, CSA 6.16, CSA 6.27
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Outer Hose Material:
- Stainless Steel
- Pressure - Maximum:
- 250 psi
- Water Supply Connector Type:
- Water Heater