24 x 5/8 in. OD 3/4 in. FIP x MIP Yellow

Part #EFGC012YE141524  |  Item #4253114  |  Manufacturer Part #EFGC-012-YE-1415-24

Call for Pricing

Length:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Color Finish: Yellow

Diameter: 5/8 in

End Connection 1: FIPS

End Connection 2: MIPS

End Connections: FIPS x MIPS

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Length: 24 in

Material: Stainless Steel, Zinc Plated Steel