3/4 in. MIP 48 in. Gas Appliance Connector in Yellow

You last purchased this on
 
Easy Flex

3/4 in. MIP 48 in. Gas Appliance Connector in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Easy Flex

3/4 in. MIP 48 in. Gas Appliance Connector in Yellow

  • Fast #
  • Part #EEFGCFS034K148
  • Item #7026587
  • Manufacturer Part #EFGC-FS-034-K1-48
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter - Inside 1:
3/4 in
Diameter - Outside:
1 in
End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed -:
No
Length:
48 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No