3/8 in x 1/2 in. x 16 in. Braided Stainless Sink Flexible Water Connector

You last purchased this on
 
Easy Flex

3/8 in x 1/2 in. x 16 in. Braided Stainless Sink Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Easy Flex

3/8 in x 1/2 in. x 16 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #EEFFC38C12F16
  • Item #7487405
  • Manufacturer Part #EF-FC-38C12F-16
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

End Connection 1:
Compression
End Connection 2:
FIPS
End Connections:
Compression x FIPS
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
IAPMO Listed -:
No
Length:
16 in
NSF Certified:
No
Outer Hose Material:
Braided Stainless
Water Supply Connector Type:
Sink