48 x 1/2 in. OD 1/2 in. MIP x FIP in Yellow
48 x 1/2 in. OD 1/2 in. MIP x FIP in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Zinc Plated
- Color Finish Name:
- Yellow
- Diameter:
- 1/2 in
- End Connection 1:
- MIPS
- End Connection 2:
- FIPS
- End Connections:
- MIPS x FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Length:
- 48 in
- Material:
- Steel, Stainless Steel