DESCRIPTION

Easy Flex 1/2 in. MIP x FIP Stripwound Hose

EFGC038YE103124

Length:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
FIP
End Connections
MIP x FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Length
24 in
Material
Stainless Steel, Zinc Plated Steel
Maximum Temperature
150

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS