DESCRIPTION

  • Automatically energies heating cable at temperatures lower than 38° F/3° C
  • Can control other electrical devices that need to be activated when temperatures approach freezing point
  • Eliminates the need for unplugging heating cables each spring
  • Reduces the risks of frozen pipes

Easy Heat Preset Thermostat

EEH38

Length:

SPECIFICATIONS

Height
6-1/2 in
Length
1-1/2 in
Watts
1500
Width
4-19/100 in

Starting at
Call for Pricing
  • QUANTITY