24 oz. Fume Free Oven Cleaner 6-Pack

This product has been replaced by

24 oz Easy Off Fume Free Oven Cleaner (Case of 6)
Easy Off 24 oz Easy Off Fume Free Oven Cleaner (Case of 6)
Manufacturer Part #RAC85260
You last purchased this on
 
Easy Off

24 oz. Fume Free Oven Cleaner 6-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

24 oz Easy Off Fume Free Oven Cleaner (Case of 6)
Easy Off 24 oz Easy Off Fume Free Oven Cleaner (Case of 6)
Manufacturer Part #RAC85260
Easy Off

24 oz. Fume Free Oven Cleaner 6-Pack

  • Fast #
  • Part #REC74017
  • Item #4483684
  • Manufacturer Part #74017
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No harsh Fumes
  • Trigger Spray container
  • Ready to Use product
  • No need to use protective gloves
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Capacity:
24 oz
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
No
Height:
9-7/10 in
Length:
9-2/5 in
Material:
Aerosol
Package Quantity:
Case of 6
Product Type:
Cleaner
SCAQMD Compliant:
No
Size:
24 oz
Weight:
11.8 lb
Width:
6-3/5 in