Easy-Off® 64 oz. Oven and Grill Cleaner (Case of 6)

Part #R80689  |  Item #4441774  |  Manufacturer Part #80689

Call for Pricing

Size:

64 oz

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Non-flammable, thick formula
  • Effective on hot grills up to 170⁰F - no need to shut down grill
  • Ready To use product
  • Use on ovens, grills, griddles, broilers and vent hoods.

Documents

Specifications

CARB OTC LEED Compliant: No

Capacity: 64 oz

Collection: Easy-Off®

Green Seal Certified: No

Height: 10-11/25 in

Length: 16-19/100 in

Material: Liquid

Package Quantity: Case of 6

SCAQMD Compliant: No

Size: 64 oz

Weight: 31.6

Width: 8-22/25 in