300 psi Male Threaded A/C Easy Plastic Tee
300 psi Male Threaded A/C Easy Plastic Tee
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential, Commercial
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connection 3:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi