This product requires certification to purchase.

1/2 in. Steel and Zinc Hex Nut

Eaton B-Line Series

1/2 in. Steel and Zinc Hex Nut

  • Fast #
  • Part #BNUTHEX12ZN
  • Item #4060647
  • Manufacturer Part #78101142433
3.4 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1/2 in. Steel and Zinc Hex Nut

  • Fast #
  • Part #BNUTHEX12ZN
  • Item #4060647
  • Manufacturer Part #78101142433
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series hex nut
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
2 in
Height
56/125 in
Length
433/500 in
Size
1/2 in
Width
3/4 in
Characteristics & Features
Coating
Zinc
Color Finish Name
Zinc
Material
Steel, Zinc
Warranty & Product Information
UPC
781011424336