1-1/4 in. Painted Steel Standard U-bolt with Nut
1-1/4 in. Painted Steel Standard U-bolt with Nut
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3.4" H x 1.5" D
- Steel
- Eaton B-Line series standard U-bolt
- U-bolt with 4 hex nuts
- 2.125" thread length
- 750 temp
- 3/8"-16 rod size
- 1144 load cap
Specifications
- ANSI:
- ANSI SP-58 Type 24, ANSI SP-69 Type 24
- Application:
- Anchors
- Coating:
- Zinc
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Diameter:
- 1-1/2 in
- Drive Type:
- Hex
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 3-2/5 in
- Length:
- 4-9/100 in
- MSS:
- MSS SP-58 Type 24, MSS SP-69 Type 24
- Material:
- Steel
- Maximum Temperature:
- 750
- Origin:
- Domestic
- Product Type:
- U-Bolt
- Size:
- 3/8 in-16
- Thread Length:
- 2.125
- Thread Size:
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.28 lb
- Width:
- 3/8 in
- Work Load Limit:
- 1144 lb