1-5/8 in. Plastic End Cap
1-5/8 in. Plastic End Cap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series end cap
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 1-5/8 in
- Height:
- 1-31/50 in
- Length:
- 1-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.3 lb
- Width:
- 1-31/50 in