1/2 in. Plated Twirl Nut For Strut

You last purchased this on
 
Eaton B-Line Series

1/2 in. Plated Twirl Nut For Strut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1/2 in. Plated Twirl Nut For Strut

  • Fast #
  • Part #BTN225ZN
  • Item #46216
  • Manufacturer Part #78101140153
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eaton B-Line series Twirl-Nut nut
  • Requires Certification

Specifications

Coating:
Zinc
Diameter - Inside 1:
2 in
Height:
1/4 in
Length:
1-3/8 in
Material:
Carbon Steel
Origin:
Global
Weight:
0.116 lb
Width:
17/20 in