9/16 in. Electro Plated Zinc Steel Plain Washer
B450 9/16 in. Electro Plated Zinc Steel Plain Washer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ordinary
- Extra
- Commercial light
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar wrench: V34
- S.I.11.5 pendent standard response 3/4 in
- Storage K8.0
Specifications
- ASTM:
- ASTM A-1011 Grade 50, ASTM A-1018, ASTM B-633 SC3 Type III, ASTM A-653
- Coating:
- Electroplated Zinc
- Collection:
- B450
- Diameter - Inside 1:
- 9/16 in
- Height:
- 23/50 in
- Length:
- 1-31/50 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- U-Washer
- Weight:
- 0.13 lb
- Width:
- 81/100 in