2-1/2 x 1/2 in. Pre-Galvanized Steel Band Hanger and Ring Nut
Fig 200H 2-1/2 x 1/2 in. Pre-Galvanized Steel Band Hanger and Ring Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 in (15mm) thru 2 in (50mm) sizes have flared edges for ease of installation on all pipe types and protects CPVC plastic pipe from abrasion. Captured knurled nut design (flared top) on 1 in thru 2 in sizes keep nut from separating with hanger. Hanger is easily installed around pipe
- 2 in (65mm) thru 8 in (200mm)) Spring tension on nut holds it securely in hanger before installation. Knurled nut is easily removed.
- For fire sprinkler and other general piping purposes. Knurled swivel nut design permits hanger adjustment after installation.
- MSS SP-69 & SP-58, Type 10.
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Trapeze
- Coating:
- Pre-Galvanized
- Collection:
- Fig 200H
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 5-15/32 in
- Length:
- 5-49/100 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Band Hanger
- Rod Size (in):
- 1/2 in
- Size:
- 1/2 in-13
- Temperature Range:
- Up to 650 Deg F
- UL Listed:
- Yes
- Weight:
- 0.56 lb
- Width:
- 3-1/5 in
- Work Load Limit:
- 1200 lb