This product requires certification to purchase.

20 ft. Pre-Galvanized Solid Strut

Eaton B-Line Series

20 ft. Pre-Galvanized Solid Strut

  • Fast #
  • Part #BB11240GLV
  • Item #7820624
  • Manufacturer Part #78101120035
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

20 ft. Pre-Galvanized Solid Strut

  • Fast #
  • Part #BB11240GLV
  • Item #7820624
  • Manufacturer Part #78101120035
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series strut channel
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
12 ga
Height
3-1/4 in
Length
240 in
Width
1-31/50 in
Characteristics & Features
Coating
Pre-Galvanized
Material
Steel
Strut Type
Solid Strut
Warranty & Product Information
UPC
781011200350