This product requires certification to purchase.

3/8 in. Threaded Bracket Hanger

Eaton B-Line Series

3/8 in. Threaded Bracket Hanger

  • Fast #
  • Part #BBH6
  • Item #4060265
  • Manufacturer Part #78101118825
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3/8 in. Threaded Bracket Hanger

  • Fast #
  • Part #BBH6
  • Item #4060265
  • Manufacturer Part #78101118825
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eaton B-Line series hanger
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Height
1 in
Length
1 in
Rod Size (in)
8 in
Width
1 in
Characteristics & Features
Work Load Limit
160 lb
Warranty & Product Information
FM Approved
No
Product Type
Bracket Hanger
UPC
781011188252