3-23/50 in. Polypropylene Copolymer Insulation Shield in White

You last purchased this on
 
Eaton B-Line Series

3-23/50 in. Polypropylene Copolymer Insulation Shield in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

3-23/50 in. Polypropylene Copolymer Insulation Shield in White

  • Fast #
  • Part #BBPCH300W
  • Item #7741221
  • Manufacturer Part #BPCH300W
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pipe stand, adjusters and saddle supports, White, Polypropylene, 3.46" opening, Clevis hanger
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
50 in
Height:
3 in
Length:
12 in
Material:
Plastic
Material Type:
Polypropylene Copolymer
Origin:
Global
Product Type:
Clevis Hanger
Temperature Range:
-40 to 178 Deg F
UL Listed:
UL 723
Weight:
0.29 lb
Width:
3-9/20 in