3/4 x 4 in. Painted Steel Riser Clamp

You last purchased this on
 
Eaton B-Line Series

3/4 x 4 in. Painted Steel Riser Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

3/4 x 4 in. Painted Steel Riser Clamp

  • Fast #
  • Part #BB3373CTDCUF
  • Item #1436902
  • Manufacturer Part #78101172302
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • MSS SP-69 & SP-58, type 8
  • 0.75" H x 9.06" L x 1" W
  • Copper tubing riser clamp is used for supporting vertical piping
  • Steel
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 8, ANSI SP-69
Application:
Commercial, Residential, Industrial
Coating:
Painted
Color Finish Category:
Copper Tones
Color Finish Name:
Dura-Copper™
FM Approved:
Yes
Fits Pipe Size:
4 in
Height:
3/4 in
Length:
9-3/50 in
MSS:
MSS SP-58 Type 8, MSS SP-69
Material:
Steel
Origin:
Global
Product Type:
Riser Clamp
UL Listed:
Yes
Weight:
0.73 lb
Width:
1 in
Work Load Limit:
75 lb