3/4 in. Zinc-Plated Steel Square Nut

Part #BN2500ZNPLTF  |  Item #1395245  |  Manufacturer Part #78101136053

Call for Pricing

Inside Diameter:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 100

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eaton B-Line series square nut

Specifications

ANSI Specifications: ANSI SP-58 Type 18, ANSI SP-69 Type 18

Application: Electrical, Mechanical, Telecommunications Industries

Coating: Zinc

Height: 1-1/4 in

Inside Diameter: 4 in

Length: 1-1/4 in

MSS Specifications: MSS SP-69, MSS-SP-58

Material: Zinc Plated Steel

Origin: Domestic

Product Type: Square Nut

Thread Size: 10 mm

UL Listed: Yes

Weight: 0.11

Width: 5/16 in