Eaton B-Line Series
3/4 Stainless Steel Riser Clamp
Part #BB3373SS4F | Item #1394655 | Manufacturer Part #78101172016
Call for Pricing
Type:
BB3373SS4FHow to get it:
Product Details
- Used for supporting vertical piping
Specifications
Coating: Stainless Steel
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Fits Pipe Size: 3/4 in
Length: 8-3/4 in
MSS Specifications: MSS SP-58, MSS SP-69
Material: Steel
Type: BB3373SS4F
UL Listed: Yes
Weight: 105
Work Load Limit: 255