4 - 6 in. Zinc Plated Sway Brace Attachment
4 - 6 in. Zinc Plated Sway Brace Attachment
Frequently Purchased Together
Product Details
Product Details
- FM approved
- UL listed in the USA and Canada
- Combined with a TOLCO transitional attachment, TOLCO braced pipe attachment to form a complete bracing assembly
- Or welding of brace connection could present structural issues
Specifications
- Coating:
- Electrogalvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in - 6 in
- Height:
- 2 in
- Length:
- 8-1/50 in
- Material:
- Zinc Plated
- Product Type:
- Sway Brace Attachment
- UL Listed:
- Yes
- Weight:
- 3.05 lb
- Width:
- 3-789/1000 in