4 4/5 in DB5 Durablok Rooftop Channel Support

You last purchased this on
 
Eaton B-Line Series

DB Series 4 4/5 in DB5 Durablok Rooftop Channel Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

DB Series 4 4/5 in DB5 Durablok Rooftop Channel Support

  • Fast #
  • Part #BDB5
  • Item #3698097
  • Manufacturer Part #12359549
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • DB-Series channel support is designed for superior support of piping systems, cable tray, HVAC equipment, walkway systems and many other application
  • UV resistant and suitable for installation on any type of roofing material or other flat surfaces
  • 100% recycled rubber, UV resistant
  • 200 lbs load cap
  • Cast iron
  • Electro-plated
  • 5" H x 6" L x 4.8" W
  • Eaton B-Line series Dura-Blok support base with channel
  • Requires Certification

Specifications

ASTM:
ASTM B-633
Coating:
Electroplated
Collection:
DB Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
5 in
Length:
6 in
Material:
Cast Iron
Origin:
Domestic
Product Type:
Support Base
Thickness:
5 in
Weight:
2.75 lb
Width:
4-4/5 in
Work Load Limit:
200 lb