This product requires certification to purchase.

5 x 1/2 in. Steel Swivel Ring Hanger

Eaton B-Line Series

5 x 1/2 in. Steel Swivel Ring Hanger

  • Fast #
  • Part #BB3170CT5
  • Item #4060608
  • Manufacturer Part #78101176447
3.1 out of 5 Customer Rating
Brand image
Eaton B-Line Series

5 x 1/2 in. Steel Swivel Ring Hanger

  • Fast #
  • Part #BB3170CT5
  • Item #4060608
  • Manufacturer Part #78101176447
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series adjustable swivel hanger for copper tubing
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
5 in
Height
5-15/16 in
Rod Size (in)
2 in
Characteristics & Features
Color Finish Category
Copper Tones
Color Finish Name
Copper
Material
Steel
Warranty & Product Information
Product Type
Swivel Ring Hanger
UPC
781011764470