7 Series 1-1/2 in. IPS Plastic Non-Metallic Pipe Clamp

Part #BBFV2012  |  Item #4243162  |  Manufacturer Part #78101101314

Call for Pricing

Fits Pipe Size:

2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eaton B-Line series pipe clamp

Documents

Specifications

Collection: 7 Series

Fits Pipe Size: 2 in

Height: 1-1/2 in

Length: 1-1/2 in

Material: Plastic

Material Type: Polyphenylene Oxide

Origin: Domestic

UL Listed: No

Weight: 0.151

Width: 1-1/2 in

Work Load Limit: 300