7 Series 1-1/4 in. PVC Coated Strut Conduit Clamp

Part #BB2011PVC  |  Item #1803077  |  Manufacturer Part #78101160131

Call for Pricing

Fits Pipe Size:

1-1/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM A-1011

Coating: PVC

Collection: 7 Series

Color Finish: Green, Grey

Color Finish Category: Greys

Fits Pipe Size: 1-1/4 in

Gauge: 12

Material: Metal, Plastic

Material Type: PVC

UL Listed: Yes