Eaton B-Line Series
7 Series 1-1/4 in. Strut Conduit Clamp
Part #BB2011PAYZN114RGD | Item #4060258 | Manufacturer Part #78101104469
Fits Pipe Size:
4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 50
How to get it:
Product Details
- Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
Documents
Specifications
ASTM Specifications: ASTM A-1011 HSLA Grade 50
Coating: Yellow Zinc
Collection: 7 Series
Color Finish: Yellow
Color Finish Category: Yellows
Fits Pipe Size: 4 in
Gauge: 16
Height: 677/10000 in
Length: 3-351/1000 in
Material: Zinc Plated
Origin: Domestic
UL Listed: No
Weight: 0.2
Width: 1-1/4 in
-
Call for Pricing
-
Call for Pricing