Eaton B-Line Series
7 Series 1-1/8 in. Strut Conduit Clamp Pre-Assembly
Part #BB2030PAZN | Item #1395116 | Manufacturer Part #78101161375
Outside Diameter:
8 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 100,
- Pallet: 13900
How to get it:
Product Details
- Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
Documents
Specifications
ASTM Specifications: ASTM A-1011, ASTM A-1011 HSLA
Coating: Electroplated
Collection: 7 Series
Fits Pipe Size: 8 in
Gauge: 14
Height: 141/2000 in
Length: 2-141/200 in
Material: Carbon Steel
Origin: Domestic
Outside Diameter: 8 in
Rigid Conduit Size: 0.5
UL Listed: No
Weight: 0.15
Width: 1-1/4 in
Work Load Limit: 600
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing